Beli ultrasonic thickness di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SNDWAY Ultrasonic Thickness GaugeDeskripsi:SNDWAY menghadirkan portable ultrasonic thickness gauge!Ingin mengetahui seberapa tebal besi yang digunakan pada suatu lemari? Tinggal gunakan alat ini!Pemakaian yang mudah dan cepat akan memberikan hasil yang akurat!Bisa digunakan untuk berbagai macam material seperti besi, aluminium, tembaga, dll.FULL ENGLISH VERSION! Terdapat menu dan manual bahasa Inggris sehingga akan sangat memudahkan pengoperasiannya. Apabila ada yang tidak dimengerti akan kami pandu.atribut:
- Sound Velocity Range (m/s): 1000 - 9999
- Degree of Accuracy: 1.0 Class
- Dimension: Metric or Inch
- LCD screen: 2.4 inch black and white dot matrix screen
- Measuring Range (mm) : 1.00 - 300.00 (Steel)
- Measuring Unit: 0.1mm/0.01mm/0.01in
- Memory (sets): 300
- Power Supply (mAh): 2000, 3.7V Li-ion battery
- AND Digital Thickness GaugeDeskripsi:- You can easily measure the thickness without any specialized knowledge or skill. - A low-cost type measuring instrument that is ideal for wall thickness measurement, corrosion inspection, and material inspection over a wide range from various metals to glass, plastic, and ceramics.atribut:
- Measurement Range (mm): 0.8 to 200.0 (Pulse-echo mode)
- Graduation (mm): 0.01/0.1
- Resolution (mm): 0.01/0.1
- Accuracy (mm): ± 0.1 mm ± 0.5% (measurement range 0.8 to 50.0 mm) ± 0.1 mm ± 1.5% (measurement range 50.1 to 300.0 mm)
- Dimensions (WxDxH) (mm): 73x23x143
- Display: Segment LCD display (with backlight)
- Display Range (mm): 0.65 to 600.0
- Measurable Materials: Metal, glass, plastic, etc.
- Measurement Method : Ultrasonic pulse reflection method
- Power Supply: 2 AA alkaline batteries
- Sound Velocity Variable Range (m/s): 1000 to 9999
- TRUSCO Number: 855-8516
- Unit of Measure: mm
- Mitech Digital Thickness GaugeDeskripsi:Miteh multi-mode ultrasonic thickness gauge, based on ultrasonic measuring principle, it can perform thickness measurements on a wide range of materials including metals, plastic, ceramics glass and other ultrasonic well-conductive materials. It is also capable for measuring the sound velocity of the object with known thickness. Compared with the traditional measurement method, the advantage of ultrasonic thickness gauge is that it can finish the measurement only if it contacts with one side of the measured workpiece. Its unique performance of capable for testing thickness through the coating provides efficient solution for testing the workpiece of coated surface or corrosion materials. It can test the workpiece directly without needing to get rid of the surface coating. It’s widely used for monitoring the production equipments’ various pipelines and pressure vessel corrosion reducing degree in the fields of petroleum, chemical, metallurgy, shipbuilding, aviation, aerospace and so on. It also can be used for making accurate measurement to various plates and machining parts. It is the necessary professional precision instrument for improving the production efficiency and qualification rate as well as saving cost.atribut:
- Language: English
- Power Supply: Two AA size, 1.5 Volt alkaline batteries
- Probe Diameter: Standard Probe P5EE is 10mm, Probe N05 is10MM, Probe N07 is 6MM, Probe HT5 is12MM, Probe N02 is12MM
- Relative Humidity (%RH): ≤90
- Velocity Range (m/s): 1000-9999
- Mitech Ultrasonic Thickness GaugeDeskripsi:The model MT150 is a digital ultrasonic thickness gauge. Based on the principle of ultrasonic principle, the instrument is capable of measuring the thickness of various materials, such as metal, plastic, ceramic, glass and many other good ultrasonic conductors. It of all kinds of materials. Compared with the traditional measurement methods, the advantages of ultrasonic thickness gauge is exposed to one side of the workpiece to complete the measurement. Its unique non-destructive testing performance provide the perfect solution for the thickness testing of closed pipes, containers, etc. It is widely used in pertroleum , chemical ,metallurgy, shipbuilding, aviation, aerospace and other fields because of monitoring corrosion thinning degree of various pipes and pressure vessels. It can also be used for precise measurement of sheet metal and machined parts.atribut:
- Measurement Range (mm): 0.75-300 (Depends on probes)
- Probe Diameter: Standard N05 is10MM, Probe N07 is 6MM, Probe HT5 is12MM, Probe N02 is12MM
- Min. Pipe Diameter (mm): 15x2.0
- Accuracy: ± (0.5%Thickness+0.04) mm,depends on probes
- Single / Scan Mode: Four measurements readings per second for single point measurement, and ten per second for Scan Mode
- Language: English
- Power Supply: Two AA size, 1.5 Volt alkaline batteries
- Probe Calibration: Zero Calibration, Two-Point Calibration
- Speech Function: No
- Unit Dipslay: Metric/Imperial unit selectable
- Velocity Range (m/s): 1000-9999
- Working Frequency: 2.5-7
- KRISBOW Alat Ukur Ketebalan Ultrasonikatribut:
- Power Supply: 2 X Aaa 1.5V Alkaline Batteries
- Measuring Range (mm) : 0.7 to 300
- Resolution (mm): 0.01
- Type: Ultrasonic
- CONSTANT Ultrasonic Thickness Gaugeatribut:
- Dimensions (mm): 72x146x29
- Display: 4 Digital LCD Display
- Resolution (mm): 0.1
- Frequency (MHz): 5
- Battery: 3x1.5V (AAA Battery)
- Measuring Range (mm) : 1.2 to 225.0
- Laserliner VideoScope XXL Inspection CameraDeskripsi:Laserliner VideoScope XXL Inspection Camera. The Laserliner VideoScope XXL is a recordable video inspection camera with a 5m waterproof camera snake and a 9mm head. This handheld unit features a 3" LCD color display, 4x digital zoom and 180° image rotation. The camera snake is fully flexible, waterproof (IP67) and has 4 high performance LEDs that provide powerful illumination for your subject. Images can be saved as still images or videos to up to 8GB of SDHC memory. Recording LCD monitor SDHC memory support Webcam functionality High performance LEDs 4x digital zoom Waterproof camera head and 5m cable Camera head diameter: 9mmatribut:
- Probe Length (m): 5
- Probe Diameter (mm): 9
- Resolution (Pixel): 320 x 240 (display), 640 x 480 (camera)
- Illumination Type: LED lights
- Minimum Focusing Distance (mm): 10
- Battery Type: 4 x AA
- Linshang Ultrasonic Thickness GaugeDeskripsi:LS211 ultrasonic thickness gauge uses the ultrasonic pulse reflection principle for thickness measurement. The instrument can be equipped with four types of probes: standard probe, micro-diameter probe, coarse crystal probe and high temperature probe, and is professionally used for thickness measurement of metals (such as steel, aluminum, copper, etc.), plastics, ceramics, glass and other materials that can transmit ultrasonic waves. The instrument adopts professional timing chip design, the resolution is up to 0.001mm.LS211 conforms to the following standards: JJF 1126-2044 Calibration Specification for Ultrasonic Thickness Instruments.The LS211 Ultrasonic Thickness Gauge is equipped with an APP that supports Android OS version 7.0 and higher. It can be installed through the following ways:1) Scan the QR code on the instrument with your mobile browser, follow the instructions to download and install.2) Click the link https://www.linshangtech.cn/a/253/ to install the APP.3) Search for "UT and HL" (not case sensitive) in the APP Store/Google Play to install the application.atribut:
- Display: 240x160 dot matrix LCD
- Host Size (mm): 142x72x28
- Probe Accuracy: H<10mm:±0.05mm; H≥10mm:±0.5%H (H is the Standard Value)
- Probe Application: Measure conventional workpieces
- Probe Exposure Temperature (°C): -10 to 60
- Probe Minimum Measuring Area (mm): 10
- Probe Model: 5MHZφ10
- Probe Pipe Measurement Lower Limit (mm): φ20x3 (45# Steel)
- Probe Size (mm): 18x26
- Sound Velocity Range (m/s): 1000 to 9999
- Storage Temperature/Humidity Range (°C/%RH): -10 to 60/0 to 85 (No condensation)
- Unit Measurement: mm/inch
- GE Inspection Technologies Ultrasonic Thickness GaugeDeskripsi:The GE Inspection Technologies DMS Go Thickness Gauge combines an intuitive user interface, powerful data management, and an ability to provide accurate, reliable and comprehensive thickness inspection data. It has automatic gain control for excellent repeatability and corrosion monitoring.Set Content :(1) Lithium Ion "on-board" rechargeable battery(1) Battery charger /AC power supply(1) LCD screen protectors (10-pack)(1) SD card (8GB)(1) Transport case(1) Hand strap(1) Quick reference card(1) Operating manual on CD(1) Certificate of conformity(1) Certificate of Calibration(1) Couplant sample
- GE Inspection Technologies DMS Go+ Advanced Ultrasonic Thickness GaugeDeskripsi:The GE Inspection Technologies DMS Go Thickness Gauge combines an intuitive user interface, powerful data management, and an ability to provide accurate, reliable and comprehensive thickness inspection data. It has automatic gain control for excellent repeatability and corrosion monitoring.Set Content :(1) Lithium Ion "on-board" rechargeable battery(1) Battery charger /AC power supply(1) LCD screen protectors (10-pack)(1) SD card (8GB)(1) Transport case(1) Hand strap(1) Quick reference card(1) Operating manual on CD(1) Certificate of conformity(1) Certificate of Calibration(1) Couplant sample(1) GEIT DA501 Probe, 5 MHz, range 1.0 - 200 mm in steel (Requires KBA-533 cable) (0500495)(1) GEIT KBA533 Probe Cable, Straight Inst. End Connector (118-140-054)(1) Carbon Steel 5-Step Block (118-540-310)
- Landtek Ultrasonic Thickness MeterDeskripsi:Used for measuring thickness and corrosion of pressure vessels, chemical equipment, boilers, oil storage tanks, etc. in industries of petroleum, shipbuilding, power station, and machine manufacturing. Applicable to measure the thickness of many materials, e.g. Steel, Cast iron, Aluminum, Red copper, Brass, Zinc, Quartz glass, Polyethylene, PVC, Gray cast iron, Nodular cast ironatribut:
- Accuracy: ±(0.5%n + 0.05)
- Dimensions (mm): 130x76x32
- Display: Large Screen LCD
- Housing Material: Aluminium Alloy
- Lower Limit of Pipes (mm): Φ15x2.0Φ20x3.0 Determined By Transducer
- Measuring Range (mm) : 0.75 to 400 (45 # steel, Depend on Probe)
- Operating Condition Temperature (°C): 0 to 40
- Operating Conditions Humidity: < 85%RH
- Power Supply (V): 2x1.5 AA (UM-3) Battery
- Resolution (inch): 0.001
- Resolution (mm): 0.1
- Sound Velocity Range (m/s): 500 to 9,990
- JFE Advantech Digital Thickness GaugeDeskripsi:Rolling, machining, extrusion-molded products and quality control by the finished dimension measurements. Finish thickness inspection of metal processed goods. Product thickness inspection of various tank container of resin material. Hazardous material st, Rolling, machining, extrusion-molded products and quality control by the finished dimension measurements. Finish thickness inspection of metal processed goods. Product thickness inspection of various tank container of resin material. Hazardous material storage tanks, piping, hull, thinning, corrosion tests such as factory equipment. Construction machinery wear, reduced meat inspection. Corrosion inspection of boilers cooling pipe. Corrosion inspection of the lighting pole, road sign pole.atribut:
- Reproducibility (mm): ±0.1
- Accessories: Probe, couplant, 5mm thick standard piece for Calibration (attached to body), portable box
- Dimensions (mm): 69x30x144
- Measurement Method : Ultrasonic pulse reflection method
- Minimum Display Unit (mm): 0.1
- Power: AA batteryx1 (included for test)
- Probe Cable Length (m): 1 (with LEMO connector)
- Used Frequency (MHz): 5
- KENTA Ultra Precise Ultrasonic Hardness GaugeDeskripsi:State of the art ultrasonic technology allows you to obtain ultra precise thickness measurements and store them to memory.This digital tester is capable of reading wall thickness down to 0.010”(0.254mm) with a super high adjustable resolution of up to 0.0001inch (0.00254mm).This dynamic sonic gauge is designed to measure the thickness of metallic and non- metallic materials such as steel, glass, titanium, aluminum, plastics, ceramics, and any other good ultrasonic wave conductor as long as it has parallel top and bottom surfaces.The 28021073 will accurately display readings in either inch or millimeter after a simple calibration to a known thickness or sound velocity.Technical Specifications :Display type: 4-digit LCD w/ BacklightDisplay Resolution: Inch: 0.01inch, 0.001inch or 0.0001inch (selectable) Metric: 0.1mm, 0.01mm or 0.001mm(selectable)Measuring Range: Standard Mode: 0.010inch - 0.787inch(0.254mm-20mm), (steel)Accuracy: +/-0.0002inch (0.005mm) if thickness < 3mm, +/-0.002inch (0.05mm) if thickness < 20mmSound velocity range: 3280-32805 ft/s (1000-9999m/s) AdjustableUpper/Lower Limit Preset Alarm: YesOperating temperature: 32-122 degrees F (0-50 degrees C)Refresh Frequency: 4MHz up to 25MHzMemory: 500 Test ValuesOutput: N/APower supply: AA alkaline batteries (2pc)Battery Life: Approx. 200 hours (w/backlight off)Power consumption: Working current is less than 3Vatribut:
- Dimensions (mm): 149x73x32
- SNDWAY Digital Laser Distance Meter (Meteran Laser)Deskripsi:Alat pengukur jarak ini dirancang khusus untuk mengukur jarak dengan tepat dan memiliki desain yang ringkas dan praktis. Hadir dengan berbagai fungsi otomatis untuk melakukan pengukuran luas, volume, Phytagoras, penambahan, dan pengurangan.Sangat ideal digunakan untuk pekerjaan dekorasi interior, renovasi, konstruksi, dan industri, terutama di area yang luas seperti kamar, apartemen, gedung, real estate, pabrik, gudang, dll.
- Defelsko PosiTector Ultrasonic Thickness GageDeskripsi:Cabled Probe — UTG C5 MHz Dual Element transducer with cabled probeCorrosion ProbesMeasures the wall thickness of materials such as steel, plastic, and more. Ideal for measuring the effects of corrosion or erosion on tanks, pipes, or any structure where access is limited to one side.Ultrasonic Thickness Gage Measures Wall ThicknessMeasures the wall thickness of materials such as steel, plastic and more using ultrasonic technology. Ideal for measuring the effects of corrosion or erosion on tanks, pipes, or any structure where access is limited to one side. Multiple echo (UTG M) Thru-Paint models measure the metal thickness of a painted structure without having to remove the coating.- Precision ultrasonic transducers provide fast, accurate readings- NEW Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation- NEW Weatherproof, dustproof, and water-resistant—IP65-rated enclosure- Pre-programmed velocities—Simply select from a list of common materials or enter your own with ease- Min Scan mode—take continuous readings and record min/max thicknesses — ideal for quick inspection- PosiTector interchangeable platform—attach any PosiTector probe to a single gage body- USB, WiFi, and Bluetooth connectivity to PosiSoft PC, Mac, and Smartphone softwareAll gages come complete with body and probe, couplant, protective rubber holster, wrist strap, 3 AAA alkaline batteries, instructions, nylon carrying case with shoulder strap, protective lens shield, Long Form Certificate of Calibration traceable to NIST or PTB, USB cable, PosiSoft Software, two (2) year warrantyatribut:
- Mode: Single Echo
- Thru-Paint Capability: No
- Resolution (inch): 0.001 (0.01 mm)
- Accuracy (mm): ±0.03 (± 0.001 inch)
- SNDWAY Ultrasonic Thickness Gauge Touchscreen LCDDeskripsi:SNDWAY menghadirkan portable ultrasonic thickness gauge!Ingin mengetahui seberapa tebal besi yang digunakan pada suatu lemari? Tinggal gunakan alat ini!Pemakaian yang mudah dan cepat akan memberikan hasil yang akurat!Bisa digunakan untuk berbagai macam material seperti besi, aluminium, tembaga, dll.FULL ENGLISH VERSION! Terdapat menu dan manual bahasa Inggris sehingga akan sangat memudahkan pengoperasiannya. Apabila ada yang tidak dimengerti akan kami pandu.atribut:
- Sound Velocity Range (m/s): 1000 - 9999
- Degree of Accuracy: - H < 10 ± 0.05 - 10 < H < 75 ± (0.01 + 0.5%H) - H > 75 ±(0.1+1%H)
- Resolution (mmxmmxin): 0.1/0.01/0.01 (3 Options to choose from)
- Dimension: Metric or Inch
- LCD screen: 740 x 500 (with backlight)
- Measuring Range (mm) : 1.00 - 300.00 (Steel)
- Memory (sets): 300
- Power Supply (mAh): Rechargeable Battery 3500
- Extech High Definition Articulating Videoscope KitDeskripsi:The HDV540 is a light weight VideoScope which includes a wired handset and 6mm diameter camera with 240degrees articulating tip for best viewing angle. Easy one-hand operation of the articulating camera tip facilitates viewing in obstructed areas where standard camera tips cannot access. Images and videos are viewed on the large high resolution color display or external monitors and can be stored in SD memory card (included) or a USB flash drive. Featuring a glare free close up field of view, AV output for viewing images/video on a monitor, Record voice-over audio in video recording mode and memory storage of 20,000 images. Complete with HDV500 videoscope, handset with articulating probe, SD card, 3.7V rechargeable Li-Polymer battery, 100/240V Universal AC adaptor and multiple plug types (US, EU, UK, AUS), USB and AV cables, and hard carrying case.atribut:
- Focus distance: 0.8 to 2.36inch (2 to 6cm)
- Field of View: 57degrees
- Shaft diameter: 0.24inch (6mm)
- Working Length: 39inch (1m)
- Camera Tip bend radius: 240degrees
- LCD Color TFT Display/ Pixels: 3.5inch/320x240 pixel resolution
- Frame Rate: 30 fps frame rate (NTSC & PAL)
- SD Card: 4GB SD Card Included
- Operating: up to 6 hours AVI video
- Dimensions: 210x110x40mm
- TRIPLETT Borescopeatribut:
- UNSPSC: 31160000
- Brand: TRIPLETT
- Camera Size (mm): 5.5
- Recording: Image; Video
- Wireless Display: No
- Benetech Thickness GaugeDeskripsi:Thickness Gauge Benetech GM100 Adalah alat ukur ketebalan ultrasonic thickness gauge adalah Cerdas pegangan, yang mengadopsi ultrasonic mengukur prinsip, dan dikendalikan oleh mikro prosesor menyediakan cepat dan tepat pengukuran ketebalan untuk sebagian besar industri bahan.Unit ini banyak digunakan di berbagai pengukuran yang tepat untuk berbagai peralatan/bagian dalam industri dunia; salah satu aplikasi penting adalah untuk memantau tingkat ketebalan-de-kekusutan selama operasi dari berbagai dan tekanan wadah.atribut:
- Working Frequency (MHZ): 5
- Power Suply: 3pcs x 1.5V . AAA alkaline battery
- STS Endoskopi industriDeskripsi:Endoskopi Digital untuk Industrial dengan LCD monitor dan kamera panjang dengan proteksi IP67 untuk inspeksi visual benda kerja dengan akurat dan resolusi yang baikatribut:
- Accessories: Dedicated Hard case, Cable, 9V Alkaline Dry Battery for Testing, Camera Head Protection Cap
- Belt Material: Nylon
- Buckle Materials: Aluminium
- Color: Black
- Reference Waist Size (cm): Up to about 80
- Waist Belt Dimension WxL: 50x1100
Daftar Harga ultrasonic thickness Terbaru March 2026
| SNDWAY Ultrasonic Thickness Gauge | Rp2.299.900 |
| AND Digital Thickness Gauge | Rp20.999.900 |
| Mitech Digital Thickness Gauge | Rp13.999.900 |
| Mitech Ultrasonic Thickness Gauge | Rp8.799.900 |
| KRISBOW Alat Ukur Ketebalan Ultrasonik | Rp8.099.900 |
| CONSTANT Ultrasonic Thickness Gauge | Rp5.199.900 |
| Laserliner VideoScope XXL Inspection Camera | Rp11.999.900 |
| Linshang Ultrasonic Thickness Gauge | Rp6.999.900 |
| GE Inspection Technologies Ultrasonic Thickness Gauge | Rp159.999.900 |
| GE Inspection Technologies DMS Go+ Advanced Ultrasonic Thickness Gauge | Rp259.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)
































































































































































/dnP106779491-1.jpg)